- Plug
description
- Miniature pressure gauge integrated into a
- push-to-connect fitting. Ideal for lightweight pneumatic systems
- where reading of current pressure is required. Considerably reduced in volume and weight compared with
- to a conventional pressure gauge. Perfect for
- robotic installations where every cubic space and minimum
- weight is required.
features
- TOPFIT model
- Fitting in nickel-plated brass
- Maximum inlet pressure: 150 PSI
- Operating temperature: 0 to 60°C
- Display pressure: 0 to 116 PSI
| Inlet Size | 5/32 in |
| Compatible Fluids | Air |
| Finish | Nickel Plated |
| Housing Material | Brass |
| Inlet Pressure [Max] | 150 psi |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679996093 |

