- Silver
description
- One-piece, corrosion-resistant design.
- BSPT thread manufactured to ISO 7-1 standards.
- Good resistance to vibration.
features
- Maximum inlet pressure: 300 PSI
- Operating temperature: -54 to 121°C
- Nickel-plated brass fitting
| Inlet Size | 1/2 in |
| Color | Silver |
| Housing Material | Brass |
| Connection Type 2 | Threaded |
| Inlet Thread Gender | Male |
| Finish | Nickel Plated |
| Inlet Pressure [Max] | 300 psi |
| Compatible Fluids | Air |
| End B Inlet Thread Gender | Male |
| Weight | 0.0 LB |
| EAN or UPC | 774679096649 |

