- Steel Housing Material
description
- One-piece, corrosion-resistant design.
- BSPP thread manufactured to ISO 228-1 standards.
- BSPT thread manufactured to ISO 7-1 standards.
- Good resistance to vibration.
| Housing Material | Steel |
| Inlet Size | 1 1/2 in |
| End B Inlet Thread Gender | Female |
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 1000 psi |
| Inlet Thread Gender | Male |
| Connection Type 2 | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 774679011000 |

