- Brass Housing Material
- Gold
description
- One-piece, corrosion-resistant design.
- NPT thread manufactured to ANSI - ASME B1.20.1 standards.
- Good resistance to vibration.
features
- Maximum inlet pressure: 300 PSI
- Operating temperature: -54 to 121°C
| Connection Type 2 | Threaded |
| End B Inlet Thread Gender | Female |
| Inlet Thread Gender | Male |
| Color | Gold |
| Inlet Pressure [Max] | 300 psi |
| Compatible Fluids | Air |
| Housing Material | Brass |
| Inlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679941772 |

