- Brass Housing Material
- Gold
description
- Brass hose fitting.
- Fits certain hose reels in the 79 series: SteelPro inox, Retracto and EzReel.
- For most industrial and workshop applications.
features
- For water hoses
| Inlet Size | 3/4 in |
| Inlet Thread Gender | Male |
| Housing Material | Brass |
| Color | Gold |
| End B Inlet Thread Gender | Male |
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 300 psi |
| Connection Type 2 | Threaded |
| Weight | 0.0 LB |
| EAN or UPC | 774679996321 |

