- Stainless Steel Housing Material
- Silver
description
- One-piece, corrosion-resistant design.
- NPT thread manufactured to ANSI - ASME B1.20.1 standards.
- Good resistance to vibration.
| End B Inlet Thread Gender | Male |
| Connection Type 2 | Threaded |
| Inlet Size | 3/4 in |
| Inlet Pressure [Max] | 300 psi |
| Compatible Fluids | Air |
| Housing Material | Stainless Steel |
| Inlet Thread Gender | Female |
| Color | Silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679995935 |

