- Stainless Steel Housing Material
- 3 in Inlet Size
description
- One-piece, corrosion-resistant design.
- NPT thread manufactured to ANSI - ASME B1.20.1 standards.
- Good resistance to vibration.
| Color | Gold |
| Inlet Thread Gender | Male |
| Inlet Pressure [Max] | 300 psi |
| Housing Material | Stainless Steel |
| Inlet Size | 3 in |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679098469 |

