- Gold
description
- Ideal for connecting 2 pieces of hose.
- One-piece, corrosion-resistant design.
- Good resistance to vibration.
features
- 1 brass union with 1/4 I.D. hose barb
- 2 steel 2-ear hose clamps
- Maximum inlet pressure: 150 PSI
- Operating temperature: -40 to 71°C
| Inlet Pressure [Max] | 150 psi |
| Compatible Fluids | Air |
| Color | Gold |
| Inlet Thread Gender | Male |
| Weight | 0.0 LB |
| EAN or UPC | 774679940157 |

