- Gold
description
- Ideal for hose ends.
- One-piece, corrosion-resistant design.
- Good resistance to vibration.
features
- 1 brass hose barb adapter 1/4 to 1/4 (M) NPT
- 1 steel 2-ear hose clamp
- Maximum inlet pressure: 150 PSI
- Operating temperature: -40 to 71°C
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 150 psi |
| Inlet Thread Gender | Male |
| Color | Gold |
| Weight | 0.0 LB |
| EAN or UPC | 774679949648 |

