- Steel Housing Material
- 2 1/2 in Inlet Size
description
- Allows quick and easy connection of several filter housings.
features
- 360° rotation
| Color | Silver |
| Compatible Fluids | Air |
| Housing Material | Steel |
| Inlet Pressure [Max] | 300 psi |
| Inlet Size | 2 1/2 in |
| Inlet Thread Gender | Male |
| Weight | 0.0 LB |
| EAN or UPC | 774679060947 |

