- Steel Housing Material
- 3/4 in Inlet Size
description
- Allows quick and easy connection of several filter housings.
features
- 360° rotation
| Connection Type 2 | Threaded |
| Inlet Thread Gender | Male |
| End B Inlet Thread Gender | Female |
| Housing Material | Steel |
| Compatible Fluids | Air |
| Inlet Size | 3/4 in |
| Inlet Pressure [Max] | 300 psi |
| Color | Silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679996499 |

