- Brass Housing Material
- Gold
description
- Quick and easy to replace fittings.
- No crimping required.
- Available for most hose sizes.
features
- In 2 pieces
- For rubber hose
- Maximum inlet pressure: 250 PSI
- Operating temperature: -40 to 107°C
| Color | Gold |
| Compatible Fluids | Air |
| Connection Type 2 | Threaded |
| Housing Material | Brass |
| End B Inlet Thread Gender | Male |
| Inlet Pressure [Max] | 250 psi |
| Inlet Thread Gender | Male |
| Weight | 0.0 LB |
| EAN or UPC | 774679104481 |

