- Brass Housing Material
- 5/16 in Inlet Size
description
- Corrosion-resistant design.
- Good resistance to vibration.
features
- In 2 pieces
- Maximum inlet pressure: 150 PSI
- Operating temperature: -40 to 71°C
| Compatible Fluids | Air |
| Inlet Size | 5/16 in |
| Color | Gold |
| Connection Type 2 | Threaded |
| Inlet Pressure [Max] | 150 psi |
| Inlet Thread Gender | Female |
| Housing Material | Brass |
| End B Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679104597 |

