- Brass Housing Material
- Gold
description
- One-piece, corrosion-resistant design.
- NPT thread manufactured to ANSI - ASME B1.20.1 standards.
- Good vibration resistance.
- No need for cutting and crimping with ferrules.
- Push-On fittings simplify maintenance operations
- To replace a Push-On fitting, cut the hose straight and insert the push-to-connect fitting.
- Push-on fittings should only be used with Push-On type hoses. Using these fittings with an incorrect hose may cause accidents.
features
- Maximum inlet pressure: 150 PSI
- Operating temperature: -40 to 71°C
| Inlet Pressure [Max] | 150 psi |
| Compatible Fluids | Air |
| Color | Gold |
| Housing Material | Brass |
| End B Inlet Thread Gender | Male |
| Inlet Size | 3/8 in |
| Connection Type 2 | Threaded |
| Inlet Thread Gender | Female |
| Weight | 0.05 LB |
| EAN or UPC | 774679418724 |

