- Aluminum Housing Material
- Silver
description
- Resistant to corrosion, harsh environments, thermal variations, ultraviolet rays, mineral and synthetic compressor oils.
- BSPP thread manufactured to ISO 228-1 standards.
- BSPT thread manufactured to ISO 7-1 standards.
features
- Maximum inlet pressure: 217 PSI
- Operating temperature: -20 to 70°C
| End B Inlet Thread Gender | Female |
| Inlet Thread Gender | Male |
| Connection Type 2 | Threaded |
| Inlet Size | 1 in |
| Color | Silver |
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 300 psi |
| Housing Material | Aluminum |
| Weight | 0.0 LB |
| EAN or UPC | 774679081218 |

