- Aluminum Housing Material
- Black
| Inlet Pressure [Max] | 300 psi |
| Inlet Size | 1 in |
| Compatible Fluids | Air |
| Connection Type 2 | Threaded |
| Inlet Thread Gender | Male |
| Housing Material | Aluminum |
| Color | Black |
| End B Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679013592 |

