Skip to content Skip to navigation menu
0.575 in Brass Ferrule

41.954

0.575 in Brass Ferrule
Item #116515360
  • Brass Housing Material
0.575 in Brass Ferrule
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brass Housing Material

description

  • Holds the barbed fitting permanently in place.

features

  • For use with a hose barb adaptor.
Compatible Fluids Air
Housing Material Brass
Weight 0.0 LB
EAN or UPC 774679419547
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison