- Union
description
- For compressed air, vacuum, food preparation, chemicals, medicine and semiconductor manufacturing.
- Fast connection: connection time savings of 75%, compared with conventional compression fittings. Instant connection/disconnection: designed to be assembled and disassembled without tools. High flow: up to 60% more flow than a compression fitting. Reusable: designed to withstand multiple connections and disconnections, while retaining its watertight seal and good anchorage. Watertight connection: no leaks when the tube is correctly inserted into the fitting. One-piece design: no detachable parts.
- Fittings made from components and materials that comply with FDA (Food and Drug Administration) standards.
features
- TOPFIT model
- Fitting in 316 stainless steel
- Maximum inlet pressure: 217 PSI
- Operating temperature: -15 to 120°C
| Color | Silver |
| Inlet Size | 3/8 in |
| Inlet Pressure [Max] | 217 psi |
| Housing Material | Stainless Steel 316 |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679000660 |

