- Adapter
description
- One-piece design saves 75% connection time compared to conventional compression fittings.
- Compact design allows the fitting to be installed close together.
- Optimum flow: no part of the fitting enters the tube, allowing unrestricted air flow.
- Quick and easy connection: the release ring allows quick and easy removal of the tube.
- Reusable: fitting designed to withstand multiple connections and disconnections, while retaining its tightness and anchorage.
- External diameter is indicated on the release ring.
features
- MAXFIT model
- Swivel fitting in polymer (PBT)
- Maximum inlet pressure: 150 PSI
- Operating temperature: 5 to 60°C
| Color | Black |
| End B Inlet Thread Gender | Male |
| Inlet Pressure [Max] | 150 psi |
| Housing Material | PBT Polymer |
| Connection Type 2 | Threaded |
| Compatible Fluids | Air |
| Inlet Size | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679999117 |

