- 1/2 in Inlet Size
- 1/4 in Outlet Size
- 3 Outlet Quantity
description
- Manifolds provide a useful junction point for compressed air distribution systems requiring multiple connections.
features
- Maximum operating pressure: 300 PSI
- Operating temperature: -20 to 60°C
| Inlet Pressure [Max] | 300 psi |
| Outlet Size | 1/4 in |
| Color | Silver |
| Outlet Thread Gender | Female |
| Inlet Size | 1/2 in |
| Finish | Brushed |
| Outlet Connection | Threaded |
| Compatible Fluids | Air |
| Drain | No |
| Housing Material | Aluminum |
| Inlet Thread Gender | Female |
| Outlet Quantity | 3 |
| Weight | 0.0 LB |
| EAN or UPC | 774679473006 |

