- 3/8 in Inlet Size
- 1/4 in Outlet Size
- 5 Outlet Quantity
description
- Distribution bars provide a useful junction point for compressed air distribution systems and control panels requiring multiple connections.
features
- Distribution bar in anodized aluminum
- Maximum operating pressure: 1000 PSI
- Operating temperature: -23 to 93°C
- Compatible fluids: compressed air, aluminum-compatible liquids and gases
| Color | Black |
| Drain | No |
| Inlet Pressure [Max] | 1000 psi |
| Compatible Fluids | Air, Water, Neutral and Inert Gases |
| Housing Material | Aluminum |
| Inlet Size | 3/8 in |
| Finish | Anodized |
| Outlet Connection | Threaded |
| Inlet Thread Gender | Female |
| Outlet Thread Gender | Female |
| Outlet Size | 1/4 in |
| Outlet Quantity | 5 |
| Weight | 0.0 LB |
| EAN or UPC | 774679474232 |

