- 1 in Inlet Size
- 1/2 in Outlet Size
- 2 Outlet Quantity
description
- Distribution bars provide a useful junction point for compressed air distribution systems and control panels requiring multiple connections.
- Center-to-center distance for 50 mm ports.
features
- Nickel-plated brass distribution bar
- Length: 110 mm
- Maximum operating pressure: 145 PSI
- Maximum operating temperature: 110°C
- Compatible fluids: compressed air and water
| Inlet Thread Gender | Female |
| Drain | No |
| Outlet Size | 1/2 in |
| Inlet Pressure [Max] | 145 psi |
| Housing Material | Brass |
| Outlet Quantity | 2 |
| Color | Silver |
| Outlet Connection | Threaded |
| Compatible Fluids | Air, Water |
| Outlet Thread Gender | Female |
| Finish | Nickel Plated |
| Inlet Size | 1 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679475208 |

