- 1/2 in Inlet Size
- 1/4 in Outlet Size
- 2 Outlet Quantity
description
- Distribution bars provide a useful junction point for compressed air distribution systems and control panels requiring multiple connections.
- Each bar has 2 installation holes.
features
- Maximum operating pressure: 300 PSI
- Operating temperature: -20 to 70°C
- Compatible fluids: compressed air only
| Outlet Size | 1/4 in |
| Housing Material | Aluminum |
| Inlet Size | 1/2 in |
| Inlet Pressure [Max] | 300 psi |
| Outlet Quantity | 2 |
| Inlet Thread Gender | Female |
| Outlet Connection | Threaded |
| Compatible Fluids | Air |
| Outlet Thread Gender | Female |
| Drain | No |
| Color | Silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679952167 |

