- 1/2 in Inlet Size
- 1/2 in Outlet Size
- 3 Outlet Quantity
description
- Manifolds provide a useful junction point for compressed air distribution systems requiring multiple connections.
features
- 1/4 (F) NPT drain included
- Anodized aluminum manifold
- Maximum operating pressure: 262 PSI
- Operating temperature: -20 to 70°C
includes
- Drain
| Drain Type | Manual |
| Housing Material | Aluminum |
| Inlet Size | 1/2 in |
| Inlet Pressure [Max] | 262 psi |
| Outlet Quantity | 3 |
| Outlet Size | 1/2 in |
| Outlet Connection | Threaded |
| Compatible Fluids | Air |
| Color | Black |
| Drain | Yes |
| Outlet Thread Gender | Female |
| Inlet Thread Gender | Female |
| Finish | Anodized |
| Weight | 0.0 LB |
| EAN or UPC | 774679076153 |

