- 16 mm Minimum Clamp Diameter
- 27 mm Maximum Clamp Diameter
- Stainless Steel 301 Housing Material
description
- Ideal for clamping rubber and PVC air hoses.
- Perfect for maintenance work.
- Easy to install, removable and reusable.
- Offers maximum resistance to corrosion.
- Choose a clamp with a larger diameter than the outside diameter (O.D.) of the pipe on which the clamp will be used.
features
- 301 stainless steel collar
- 5/8 to 1-1/16 in.
- Band width: 12.7 mm (1/2 in.)
| Compatible Fluids | Air |
| Clamp Diameter [Min] | 16 mm |
| Clamp Diameter [Max] | 27 mm |
| Housing Material | Stainless Steel 301 |
| Color | Silver |
| Weight | 0.0 LB |
| EAN or UPC | 774679482084 |

