Skip to content Skip to navigation menu
27 to 51 mm Hose Clamp

48.222.100

27 to 51 mm Hose Clamp
Item #116515564
  • 27 mm Minimum Clamp Diameter
  • 51 mm Maximum Clamp Diameter
  • Stainless Steel 301 Housing Material
27 to 51 mm Hose Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 27 mm Minimum Clamp Diameter
  • 51 mm Maximum Clamp Diameter
  • Stainless Steel 301 Housing Material

description

  • Ideal for clamping rubber and PVC air hoses.
  • Perfect for maintenance work.
  • Easy to install, removable and reusable.
  • Offers maximum resistance to corrosion.
  • Choose a clamp with a larger diameter than the outside diameter (O.D.) of the pipe on which the clamp will be used.

features

  • 301 stainless steel collar
  • 1-1/16 to 2 in.
  • Band width: 12.7 mm (1/2 in.)
Color Silver
Clamp Diameter [Max] 51 mm
Clamp Diameter [Min] 27 mm
Housing Material Stainless Steel 301
Compatible Fluids Air
Weight 0.0 LB
EAN or UPC 774679017897
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison