- 23 mm Minimum Clamp Diameter
- 27 mm Maximum Clamp Diameter
- Steel Housing Material
description
- One-piece design for firm clamping without damaging pipe or tubing.
- Ideal for clamping rubber and PVC pipes.
- Quick, easy installation with 2-lug clamp.
- Widely used with compressed air, liquid or gas lines.
- Choose a clamp with a larger diameter than the outside diameter (O.D.) of the pipe on which the clamp will be used.
- One ear must be fully tightened first. As the second ear is tightened, the first opens slightly. This creates a spring action that protects against vibration, pressure and shrinkage of air hoses caused by temperature variations or wear.
features
- Zinc-plated steel collar
- 29/32 to 1-1/16 in.
- Band width: 9 mm (11/32 in.)
| Clamp Diameter [Max] | 27 mm |
| Housing Material | Steel |
| Color | Silver |
| Clamp Diameter [Min] | 23 mm |
| Compatible Fluids | Air |
| Finish | Zinc Plated |
| Weight | 0.0 LB |
| EAN or UPC | 774679483302 |

