Skip to content Skip to navigation menu
Hose Clamp

48.600

Hose Clamp
Item #113395252
  • 6 mm Minimum Clamp Diameter
  • 16 mm Maximum Clamp Diameter
  • Stainless Steel 301 Housing Material
Hose Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 mm Minimum Clamp Diameter
  • 16 mm Maximum Clamp Diameter
  • Stainless Steel 301 Housing Material

description

  • Ideal for installing 2-eared clamps.
  • One ear must first be tightened completely. As the second ear is tightened, the first opens slightly. This creates a spring action that protects against vibration, pressure and shrinkage of air hoses caused by temperature variations or wear.
Color Red, Black
Compatible Fluids Air
Weight 0.0 LB
EAN or UPC 774679486006
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison