Skip to content Skip to navigation menu
Double Ear Hose Clamp

48.900

Double Ear Hose Clamp
Item #113453048
  • Steel Housing Material
Double Ear Hose Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Housing Material

description

  • Ideal for regular or emergency repairs.
  • Assortment of the most frequently used 2-lug clamps.

features

  • 80 steel double ear clamps from 7 to 27 mm
  • 1 clamp for double ear clamps
  • 1 plastic case
Finish Zinc Plated
Housing Material Steel
Compatible Fluids Air
Weight 0.0 LB
EAN or UPC 774679489007
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison