- 53.75 Hp Compatible Compressor Capacity
description
- Ideal for quickly removing condensate for almost perfectly dry compressed air.
- Simple, reliable and efficient design.
- High quality and corrosion resistant.
- Digital microprocessor with user-friendly display indicating dew point and purge operation.
- Solenoid trap, timed, robust, reliable and fully adjustable.
- Automatic expansion valve to ensure stable dew point performance, even when changing ambient conditions.
- Ecological R134a and R407c refrigerants recognized for their efficiency and without danger for the ozone layer.
- For general manufacturing, air tools, body shops, paint shops, sand cleaning, plastics and textiles.
features
- 1 micron filter sold separately
- Power supply: 230V
- Dew point: 2 to 3°C
- Maximum inlet temperature: 70°C
- Maximum ambient temperature: 50°C
- Operating pressure: 0 to 232 PSI
- Inlet and outlet connection: 1-1/2 (M) NPT
| Color | Light Grey |
| Inlet Pressure [Max] | 232 psi |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679059842 |

