- 3.75 Hp Compatible Compressor Capacity
description
- Equipped with a stainless steel heat exchanger, high temperature refrigeration air dryers are designed for use with compressors that do not have an integrated cooler. High temperature air from the compressor (max. 70°C) can be directed directly to the dryer, while reaching a dew point of 10°C.
- Model operating at very high inlet temperatures.
- Energy efficient with low operating costs.
- Eco-friendly R134a refrigerant
- High efficiency oversized air cooled refrigerant condenser for high ambient temperature.
- Automatic expansion valve to ensure stable dew point performance, even when changing ambient conditions.
- Automatic timed solenoid condensate drain with fully adjustable and extremely reliable timer.
- Ideal for manufacturing workshops where clean, dry air is very
- important, automobile mechanics workshops, work of
- painting, coating and finishing, machine tools or
- sand cleaning.
features
- 1 micron filter sold separately
- Power supply: 115V
- 1.8 m power cord included
- Dew point: 10°C
- Maximum inlet temperature: 70°C
- Operating pressure: 0 to 232 PSI
- Inlet and outlet connection: 1/2 (M) NPT
| Inlet Pressure [Max] | 232 psi |
| Color | Light Grey |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679070809 |

