Equipped with a stainless steel heat exchanger, high temperature refrigeration air dryers are designed for use with compressors that do not have an integrated cooler. High temperature air from the compressor (max. 70°C) can be directed directly to the dryer, while reaching a dew point of 10°C.
Model operating at very high inlet temperatures.
Energy efficient with low operating costs.
Eco-friendly R134a refrigerant
High efficiency oversized air cooled refrigerant condenser for high ambient temperature.
Automatic expansion valve to ensure stable dew point performance, even when changing ambient conditions.
Automatic timed solenoid condensate drain with fully adjustable and extremely reliable timer.
Ideal for manufacturing workshops where clean, dry air is very
important, automobile mechanics workshops, work of
painting, coating and finishing, machine tools or
sand cleaning.
features
Power supply: 230V
Dew point: 10°C
Maximum inlet temperature: 70°C
Operating pressure: 0 to 232 PSI
Inlet and outlet connection: 1-1/2 (M) NPT
includes
Filter
Color
Light Grey
Compatible Fluids
Air
Inlet Pressure [Max]
232 psi
Weight
0.0 LB
EAN or UPC
774679071417
We're here for you
with Service Centers across the country - We have your back