Skip to content Skip to navigation menu
Manual Drain

50.000

Manual Drain
Item #115047684
  • Manual Drain Type
Manual Drain
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Manual Drain Type

description

  • For series 50 and 52

features

  • For series 50 and 52
Color Black
Compatible Fluids Air
Drain Type Manual
Weight 0.0 LB
EAN or UPC 774679500009
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison