Skip to content Skip to navigation menu
Manual Drain

50.000A

Manual Drain
Item #120106208
  • Manual Drain Type
Manual Drain
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Manual Drain Type

description

  • For MODULAIR 300 and 400 models

features

  • For model MODULAIR 300 and 400
Color Black
Drain Type Manual
Compatible Fluids Air
Weight 0.0 LB
EAN or UPC 774679112264
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison