- Automatic Drain Type
description
- For MODULAIR MEDIUM and MAXI models
features
- For MODULAIR MEDIUM and MAXI models
| Drain Type | Automatic |
| Trigger Type | Mechanical Float |
| Compatible Fluids | Air |
| Color | Black |
| Weight | 0.08 LB |
| EAN or UPC | 774679500030 |
| Drain Type | Automatic |
| Trigger Type | Mechanical Float |
| Compatible Fluids | Air |
| Color | Black |
| Weight | 0.08 LB |
| EAN or UPC | 774679500030 |