- Automatic Drain Type
description
- For HIFLO model
features
- For model HIFLO
| Compatible Fluids | Air |
| Drain Type | Automatic |
| Trigger Type | Mechanical Float |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679500061 |
| Compatible Fluids | Air |
| Drain Type | Automatic |
| Trigger Type | Mechanical Float |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679500061 |