- Particulate Filter Type
description
- For HIFLO 3/4 to 1-1/2 model
features
- For HIFLO 3/4 to 1-1/2 model
| Compatible Fluids | Air |
| Filter Type | Particulate |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 774679500436 |
| Compatible Fluids | Air |
| Filter Type | Particulate |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 774679500436 |