- 1/4 in Inlet Size
- Aluminum Bowl Material
features
- MODULAIR 300 model
- Automatic drain
- Maximum airflow at 100 PSI: 52 SCFM
- Operating pressure: 30 to 200 PSI
- Operating temperature: 4 to 66°C
- Bowl capacity: 177 ml
- Zinc body
- Metal bowl with transparent nylon level indicator
- Nitrile seals
| Color | Black |
| Regulated Pressure [Min] | 30 psi |
| Inlet Thread Gender | Female |
| Inlet Pressure [Max] | 200 psi |
| Filter Type | Particulate |
| Drain Type | Automatic |
| Inlet Size | 1/4 in |
| Compatible Fluids | Air |
| Lockable | No |
| Trigger Type | Mechanical Float |
| Weight | 0.0 LB |
| EAN or UPC | 774679110888 |

