- 1/2 in Inlet Size
- Aluminum Bowl Material
features
- MODULAIR 300 model
- Manual drain
- Maximum airflow at 100 PSI: 72 SCFM
- Operating pressure: 0 to 250 PSI
- Operating temperature: 4 to 80°C
- Bowl capacity: 177 ml
- Zinc body
- Metal bowl with transparent nylon level indicator
- Nitrile seals
| Lockable | No |
| Inlet Pressure [Max] | 150 psi |
| Drain Type | Manual |
| Inlet Thread Gender | Female |
| Filter Type | Particulate |
| Inlet Size | 1/2 in |
| Regulated Pressure [Min] | 0 psi |
| Compatible Fluids | Air |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679110949 |

