- 3/4 in Inlet Size
- Aluminum Bowl Material
features
- MODULAIR 400 model
- Manual drain
- Maximum airflow at 100 PSI: 160 SCFM
- Operating pressure: 0 to 200 PSI
- Operating temperature: 4 to 80°C
- Bowl capacity: 270 ml
- Zinc body
- Metal bowl with transparent nylon level indicator
- Nitrile seals
| Filter Type | Particulate |
| Inlet Size | 3/4 in |
| Color | Black |
| Regulated Pressure [Min] | 0 psi |
| Inlet Thread Gender | Female |
| Inlet Pressure [Max] | 200 psi |
| Lockable | No |
| Drain Type | Manual |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679111021 |

