- 1/4 in Inlet Size
features
- MODULAIR 200 model
- Pressure gauge with acrylic lens
- Maximum airflow at 100 PSI: 10 SCFM
- Maximum operating pressure: 150 PSI
- Operating temperature: 4 to 52°C
- Wall mounting: 30 mm hole required
- Brass valve
- Nylon hood
- Nitrile seals
| Lockable | No |
| Color | Black |
| Inlet Thread Gender | Female |
| Compatible Fluids | Air |
| Regulated Pressure [Min] | 0 psi |
| Inlet Pressure [Max] | 150 psi |
| Inlet Size | 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679111236 |

