- 1/2 in Inlet Size
description
- MODULAIR 300 model
- Pressure gauge included
features
- MODULAIR 300 model
- Pressure gauge
| Inlet Thread Gender | Female |
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 300 psi |
| Regulated Pressure [Min] | 0 psi |
| Inlet Size | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 774679118167 |

