- 3/4 in Inlet Size
features
- MODULAIR 400 model
- Pressure gauge
- Maximum airflow at 100 PSI: 90 SCFM
- Maximum operating pressure: 300 PSI
- Operating temperature: 4 to 80°C
- Wall mounting: 52 mm hole required
- Brass valve
- Nylon cap
- Nitrile seals
| Inlet Thread Gender | Female |
| Regulated Pressure [Min] | 0 psi |
| Inlet Pressure [Max] | 300 psi |
| Inlet Size | 3/4 in |
| Compatible Fluids | Air |
| Lockable | No |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679111281 |

