- 1/4 in Inlet Size
- NPT Inlet Connection Subtype
features
- MODULAIR 300 model
- Maximum airflow at 100 PSI: 50 SCFM
- Operating pressure: 0 to 250 PSI
- Operating temperature: 4 to 80°C
- Bowl capacity: 177 ml
- Metal bowl with transparent nylon sight glass
- Nitrile seals
| Inlet Thread Gender | Female |
| Inlet Size | 1/4 in |
| Inlet Pressure [Max] | 250 psi |
| Color | Black |
| Lockable | No |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679109950 |

