- 3/4 in Inlet Size
- NPT Inlet Connection Subtype
features
- MODULAIR 400 model
- Maximum airflow at 100 PSI: 170 SCFM
- Operating pressure: 0 to 150 PSI
- Operating temperature: 4 to 52°C
- Bowl capacity: 270 ml
- Standard polycarbonate bowl with steel splinter guard
- Nitrile seals
| Inlet Pressure [Max] | 150 psi |
| Color | Black |
| Inlet Thread Gender | Female |
| Compatible Fluids | Air |
| Inlet Size | 3/4 in |
| Lockable | No |
| Weight | 0.0 LB |
| EAN or UPC | 774679111373 |

