- Particulate Filter Type
- 1/4 in Inlet Size
description
- Designed to remove particles down to 5 microns to protect downstream equipment.
- Superior free water removal up to 98% efficient.
- Superior pressure regulation — piston regulator.
- Designed for excess downstream pressure.
- Push-pull adjustment cap.
- External oil flow adjustment cap.
features
- MODULAIR 200 model
- Filter, Regulator and Lubricator
- Semi-automatic drain and pressure gauge
- Standard high-density polycarbonate bowl
- Maximum airflow at 100 PSI: 16 SCFM
- Maximum operating pressure: 150 PSI
- Operating temperature: 4 to 52°C
- Bowl capacity: 60 ml
- Nitrile seals
| Inlet Pressure [Max] | 150 psi |
| Lockable | No |
| Inlet Size | 1/4 in |
| Filter Type | Particulate |
| Regulated Pressure [Min] | 15 psi |
| Inlet Thread Gender | Female |
| Drain Type | Semi-Automatic |
| Color | Black |
| Compatible Fluids | Air |
| Weight | 0.0 LB |
| EAN or UPC | 774679111403 |

