- Particulate Filter Type
- 3/4 in Inlet Size
description
- Ensures positive locking of supply air and downstream exhaust air.
- Can be padlocked in the closed position.
- Designed to remove particles down to 5 microns to protect downstream equipment.
- Superior free water removal up to 98% efficient.
- Superior pressure regulation — diaphragm regulator.
- Designed for excess downstream pressure.
- Push-pull adjustment cap.
- The transparent dome shows the oil supply.
- Removable oil distribution adjustment knob for resistance to manipulation.
features
- MODULAIR 400 model
- Filter regulator and lubricator
- Automatic drain and pressure gauge
- Aluminum bowl with transparent nylon level indicator
- Maximum airflow at 100 PSI: 130 SCFM
- Maximum operating pressure: 200 PSI
- Operating temperature: 4 to 66°C
- Bowl capacity: 270 ml
- Nitrile seals
| Lockable | No |
| Regulated Pressure [Min] | 30 psi |
| Filter Type | Particulate |
| Drain Type | Automatic |
| Trigger Type | Mechanical Float |
| Inlet Size | 3/4 in |
| Color | Black |
| Inlet Pressure [Max] | 200 psi |
| Compatible Fluids | Air |
| Exhaust | Yes |
| Inlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 774679110383 |

