- NPT Inlet Connection Subtype
- 1/2 in Inlet Size
description
- Shut-off valve locks in the closed position with a standard padlock so that it cannot be opened inadvertently.
- 3-port, 2-position shut-off valve vents pressure downstream when closed.
- Complies with CSA Z460 and OSHA 29 CFR Part 10.
- Possibility of installation directly on FRL MODULAIR (see Series 50 for more details).
features
- For MODULAIR 300 and 400 models
- 3-port, 2 positions shut-off valve
- Maximum operating pressure: 150 PSI
- Operating temperature: 4 to 52°C
- Zinc die-cast body
- Acetal sliding
- Nitrile seal
- Zinc plated steel screw
| Compatible Fluids | Air |
| Inlet Thread Gender | Female |
| Temperature [Max] | 52 °F |
| Inlet Size | 1/2 in |
| Inlet Pressure [Max] | 150 psi |
| Color | Black, Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 774679111779 |

