- Port Block
description
- A port block can be installed between modules to provide 2 auxiliary ports.
- Ability to rotate the mounting position to achieve the most convenient operating installation.
- If only one port is to be used, the unused port should be closed with a cap.
features
- For MODULAIR 300 and 400 models
| Compatible Fluids | Air |
| Inlet Thread Gender | Female |
| Lockable | No |
| Inlet Size | 1/2 in |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 774679111816 |

