- 3/8 in Inlet Size
- Polycarbonate Bowl Material
features
- MODULAIR 300 model
- Manual drain
- Maximum airflow at 100 PSI: 37 SCFM
- Operating pressure: 0 to 150 PSI
- Operating temperature: 4 to 52°C
- Bowl capacity: 151 ml
- Zinc body
- Standard polycarbonate bowl with nylon splinter guard
- Nitrile seals
| Color | Black |
| Inlet Thread Gender | Female |
| Drain Type | Manual |
| Filter Type | Coalescing |
| Inlet Size | 3/8 in |
| Regulated Pressure [Min] | 0 psi |
| Compatible Fluids | Air |
| Inlet Pressure [Max] | 150 psi |
| Lockable | No |
| Weight | 0.0 LB |
| EAN or UPC | 774679112042 |

